10282
HayeSep® Porous Polymer Adsorbent
matrix HayeSep A, 60-80 mesh, bottle of 75 cc
About This Item
Recommended Products
form
solid
packaging
bottle of 75 cc
manufacturer/tradename
Hayes Separation Inc
parameter
165 °C temp. limit
technique(s)
gas chromatography (GC): suitable
surface area
~526 m2/g
matrix
HayeSep A
particle size
60-80 mesh
density
~0.36 g/mL (free fall density)
Looking for similar products? Visit Product Comparison Guide
General description
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
Application
Legal Information
Storage Class
11 - Combustible Solids
wgk_germany
nwg
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service