Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z765449

Orbi-Shaker JR. orbital shaker with flat mat platform

AC/DC input 230 V AC, Schuko plug

Synonym(s):

horizontal shaker, lab shaker, laboratory shaker, reciprocating shaker

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
Pricing and availability is not currently available.

feature

19 mm orbital motion

packaging

pkg of 1 ea

manufacturer/tradename

Benchmark Scientific BT300-E

parameter

+4 to +65 °C temp. range
50-300 rpm speed (variable)

W × depth × H

11 in. (28 cm) × 10.7 in. (27 cm) × 5 in. (13 cm)

platform L × W

9.5 in. (24 cm) × 8 in. (20 cm)

weight

12 lb (5.5 kg)

Looking for similar products? Visit Product Comparison Guide

General description

Modeled after the popular Orbi-Shaker, the Orbi-Shaker JR. is a "mini sized" replica, designed for smaller capacity applications and laboratories where bench space is at a premium.

The shaker includes a 9.5 x 8" plastic platform that mixes at a 19 mm orbit, perfect for thorough mixing and aeration of Erlenmeyer flasks. Please note that MAGic Clamp accessories and metal platform are needed to hold flasks and should be purchased separately.

  • Digital speed control up to 300 rpm
  • Horizontally circular 19 mm orbit for aeration & mixing
  • Extremely compact, perfect for low to medium capacity applications
  • Instantly exchange flask clamps with MAGic Clamp accessories

Legal Information

MAGic Clamp is a trademark of Benchmark Scientific, Inc.
Orbi-Shaker is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service