Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z763268

IKA® Big Squid IKAMAG magnetic stirrer

leaves design, AC/DC input 100 - 240 V AC (universal plug), pkg of 1

Synonym(s):

magnetic plate stirrers, magnetic stirrer, stirrer, stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72
Pricing and availability is not currently available.

material

glass plate

packaging

pkg of 1

manufacturer/tradename

IKA 3857100

parameter

speed (0-2500 rpm)

plate diam.

160 mm

weight

1.54 lb

General description

This improved magnetic stirrer now comes with a digital speed display (LED), an electronically controlled motor for more capacity and a higher speed range from 0-2500 rpm.

  • Outstanding chemical resistance due to the glass top and synthetic bottom made of TPC-E
  • Recyclable materials

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
IKAMAG is a trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service