Z763098
Prism™ Mini Centrifuge
AC/DC input 120 V AC
Synonym(s):
centrifugation
About This Item
Recommended Products
AC/DC input
120 V AC, US 3-pin plug
feature
to hold 4 8 x 0.2mL strip tubes
to hold 8 1.5/2.0 mL microcentrifuge tubes
manufacturer/tradename
Labnet C1801
parameter
2000 × g
6000 rpm
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
General description
Included are 2 quick release interchangeable rotors, which spin up to 6000 RPM′s. The electronic brake and self opening lid allow for quick deceleration to reduce handling time.
A maintenance-free drive system and unique design allow for quiet operation and excellent air flow, to protect temperature sensitive samples. This centrifuge is also cold room compatible.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service