Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z763004

Eppendorf® Combitips advanced® pipette tips, Sterile grade

maximum volume 0.5 mL

Synonym(s):

pipetting tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
volume:
0.5 mL
sterility:
sterile
feature:
barrier: no
packaging:
pack of 100 ea bag
manufacturer/tradename:
Eppendorf® 0030089537

material

purple

sterility

sterile

feature

barrier: no

packaging

pack of 100 ea bag

manufacturer/tradename

Eppendorf® 0030089537

maximum volume

0.5 mL

volume

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

The Combitips advanced are optimized for all Repeater models to create the perfect connection!

The new Eppendorf Combitips advanced feature the characteristic Eppendorf 3D design on the upper rim of the Combitip. With 9 volume sizes (0.1 mL to 50 mL) and Eppendorf Quality, Sterile, PCR Clean and Eppendorf Biopur purity grades, you will always find the perfect Combitip for your application.

Sterile grade makes these products applicable for all applications where the absence of living organisms, like microorganisms, could interfere the positive outcome of an experiment. They are also Pyrogen free that ensures absolute absence of endotoxines, which is mandatory for many applications in cell culture, pharmacology and medical research.

Other Notes

Browse all pipette tips

Legal Information

Combitips advanced is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service