Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z762962

Eppendorf® Combitips advanced® Combitip rack, PCR clean

for 8 Combitips advanced (0.1–10 mL)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01

material

colorless tip

sterility

non-sterile

feature

barrier: no

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 0030089758

technique(s)

PCR: suitable

volume range

0.1-10 mL

General description

The Combitips advanced are optimized for all Repeater models to create the perfect connection!

The new Eppendorf Combitips advanced feature the characteristic Eppendorf 3D design on the upper rim of the Combitip. With 9 volume sizes (0.1 mL to 50 mL) and Eppendorf Quality, Sterile, PCR Clean and Eppendorf Biopur purity grades, you will always find the perfect Combitip for your application.

The new Combitip Rack features trouble-free and single-hand operation during dispensing work. The rack holds up to 8 Combitips advanced in sizes ranging from 0.1 mL to 10 mL. The transparent tray allows for the sizes of the Combitips to be easily identified using the color coding.

Legal Information

Combitips advanced is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service