Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z756296

BRAND® BIO-CERT® filter tips, Tip-Box N

low retention, volume range 5-100 μL

Synonym(s):

pipette filter tips, pipette tips, pipettor tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121601

material

colorless

sterility

sterile

feature

ATP free
DNA free
RNase free
barrier
endotoxin free
filter
low retention

packaging

pack of 960 ea

manufacturer/tradename

BRAND 703159

maximum volume

100 μL

volume range

5-100 μL

Looking for similar products? Visit Product Comparison Guide

General description

Polypropylene box with push-on lid. Stackable. Available in 2 different heights. Low form for 96 tips up to 300 μL, high form for 100 tips with 1000 μL or 1250 μL. Boxes individually packed in bag with perforation. BIO-CERT products are free from DNA, RNase and ATP.
  • High-purity polypropylene type
  • Manufactured without lubricants
  • Cadmium-free pigments
  • Autoclavable at 121°C/250°F (2 bar) acc. DIN EN 285
  • Environmentally friendly packaging

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service