Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z743466

DuraSeal cling laboratory stretch film

size 4 in. × 500 ft

Synonym(s):

heat-resistant stretch film, laboratory cling film, plastic stretch film, solvent-resistant stretch film

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.35

packaging

pack of 40 ea

manufacturer/tradename

Diversified Biotech DSC4-500

size

4 in. × 500 ft

Looking for similar products? Visit Product Comparison Guide

General description

It Clings- Film can cling to itself and glass vessels
Heat Resistant - Softens at 100°C
Strong- Film can stretch 300-400% before breaking or tearing
Tight Sealing?- Forms an air tight barrier when stretched across openings
Versatile - Compatibile in more applications than Parafilm®

Legal Information

DuraSeal is a trademark of Diversified Biotech
Parafilm is a registered trademark of Bemis Company, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service