Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z743450

Thermal Transfer Cryo-Tags®

white, L × W 1.05 in. × 0.50 in., pkg of 4000 labels Roll

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103032
NACRES:
NB.35

packaging

pkg of 4000 labels Roll

manufacturer/tradename

Diversified Biotech CRTH-2300

technique(s)

cryopreservation: suitable

L × W

1.05 in. × 0.50 in.

color

white

Looking for similar products? Visit Product Comparison Guide

General description

Works with most thermal transfer printers
  • Temperature resistant from -196°C to 80°C; liquid/vapor phase nitrogen
  • Print popular barcode formats for fast and easy sample identification
  • Solvent-resistant adhesive provides excellent cold temperature performance
  • Resists degradation from scuffing, chemicals, moisture and temperature fluctuations

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service