Z743403
Laser Cryo-Tags®
green, L × W 8.5 in. × 11.0 in., pkg of 20 labels 20 sheets of 1 label
Synonym(s):
cryogenic vial labels, freezer labels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103032
NACRES:
NB.35
packaging
pkg of 20 labels 20 sheets of 1 label
manufacturer/tradename
Diversified Biotech LCRY-1000-G
technique(s)
cryopreservation: suitable
L × W
8.5 in. × 11.0 in.
color
green
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Cryo-Tags laser label sheets are specially designed to permanently accept laser printing. Able to withstand both long term cryogenic storage conditions and conventional freezer storage. Cryogenic labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks. Also able to withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100°C and dry heat up to 150°C.
Features and Benefits
- Withstand temperatures from -196°C to 150°C including liquid and vapor phase nitrogen, boiling water baths (100°C), autoclaving and moderate oven temperatures (150°C).
- Chemically inert, resist most organic solvents and caustic agents.
- Will adhere to most plastics, glass and metals without cracking, peeling or degrading.
- Heat-resistant, stay-flat sheets are specially top-coated to accept laser printing and will not jam in laser printers.
- Made with a flexible, polyolefin† label material and acrylic adhesive.
- This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond
Legal Information
Cryo-Tags is a registered trademark of Diversified Biotech
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service