Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z741762

Peristaltic pump

12-Channel, AC/DC input 120 V AC, US Plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105102

manufacturer/tradename

IBI ACCFL0013

measuring range

resolution: 0.1 rpm

parameter

0.4 rpm speed (45 rpm)

Looking for similar products? Visit Product Comparison Guide

General description

IBI offers a high quality 12-channel peristaltic pump for use with the IBI flow cell systems. The 12-channel pump can accommodate 4 each of the 3-channel flow cells.

The pump has a unique planetary gear drive system with 8 rollers that provides the most gentle fluid delivery of any multi-channel peristaltic pump which is ideal for use with the IBI flow cells systems. The pump utilizes stoppered tubing that accommodates the cassette design of the pump. IBI flow cell assemblies come complete with the necessary pump tubing already in place. (Except cell ONLY models).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service