Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z741686

Sartorius low-retention pipette tips

volume range 50-1,200 μL, rack, L 71.5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01

material

colorless

sterility

non-sterile

feature

DNase free
RNase free
barrier: no
endotoxin free
low retention

packaging

pack of 960 ea (Racked)

manufacturer/tradename

Sartorius LH-L791200

L

71.5 mm

maximum volume

1.2 mL

volume range

50-1,200 μL

binding type

(liquid-repellent surface)

Looking for similar products? Visit Product Comparison Guide

General description

Sartorius Low Retention Tips have an extremely even and durable liquid-repellent surface for optimising the flow of the liquid while dispensing, for optimum sample recovery. Liquids with low surface tension, like detergents, slide easily off of the inner surface of the tip, leaving very little residue behind. This Low Retention feature is thus very useful in the following applications, where such viscous, detergent containing, liquids are often pipetted: PCR, real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods. The Ttps are designed for best possible fitting and sealing to secure the highest possible accuracy and precision. These pipette tips enable ergonomic and light tip attachment by being compatible with the Optiload feature in Sartorius Picus, eLINE®, mLINE® and Proline® Plus pipettes. Tip trays are colour-coded for easy matching with corresponding, colour-coded Sartorius pipettes.

Other Notes

Browse all pipette tips

Legal Information

Proline is a registered trademark of Sartorius Biohit Liquid Handling Oy
eLINE is a registered trademark of Sartorius Biohit Liquid Handling Oy
mLINE is a registered trademark of Sartorius Biohit Liquid Handling Oy

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service