Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z741618

Biotrate Bottle-top Dispenser

dispensing volume 0-30 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

incremental 0.01 mL
with recirculating valve

manufacturer/tradename

Sartorius 723054

dispensing volume measuring range

0-30 mL

volume

30 mL

fitting

(38mm)
(40 mm)
45 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Biotrate digital burette and dispenser delivers accurate, precise and convenient bottle-top titration, as well as optimum operator safety. The rotating head and clear LCD display increase working reliability and comfort. Its liquid pathway is chemically resistant and autoclavable. Due to its life-time battery concept, there is no need for an electrical outlet. This feature makes Biotrate ideal for both laboratory and field-based analyses, where it can be easily moved from one place to another. The easy-to-use Biotrate digital burette deliver trouble-free and reliable dispensing of liquids including strong acids, bases and solvents - directly from a supply bottle. All models are fitted with an anti-drip safety valve or a closure cap, a feature which guards against drips, when the bottle-top dispensers are not in use. A fine adjustment mechanism allows for even greater reproducibility for repeat dispensing. The Biotrate digital burette and dispenser delivers accurate, precise and convenient bottle-top titration, as well as optimum operator safety. The rotating head and clear LCD display increase working reliability and comfort. Its liquid pathway is chemically resistant and autoclavable. Due to its life-time battery concept, there is no need for an electrical outlet. This feature makes Biotrate ideal for both laboratory and field-based analyses, where it can be easily moved from one place to another. The easy-to-use Biotrate digital burette deliver trouble-free and reliable dispensing of liquids including strong acids, bases and solvents - directly from a supply bottle. All models are fitted with an anti-drip safety valve or a closure cap, a feature which guards against drips, when the bottle-top dispensers are not in use. A fine adjustment mechanism allows for even greater reproducibility for repeat dispensing.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service