Z741330
Techne® digital Dri-Block® heaters
Twin Control, 2 block, max. temp. 100 °C, AC/DC input 240 V AC, Schuko and UK plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102404
NACRES:
NB.76
Recommended Products
AC/DC input
240 V, Schuko plug (AC)
material
aluminum plate
feature
CE compliant
manufacturer/tradename
Techne DB100 / 2TC
parameter
100 °C max. temp.
5-100 °C temp. range
W × D × H
279 mm × 260 mm × 105 mm
capacity
, holds 2 blocks
Looking for similar products? Visit Product Comparison Guide
General description
Techne Dri-Block heaters have been providing a safe, dry, constant temperature source in the laboratory for 50 years. Now Techne are proud to introduce the new 2014 range offering market-leading choice, flexibility and specification. Dri-Block heaters are a source of precision temperature control for general heating and incubating applications as well as sensitive analytical procedures particularly suited to microbiology and clinical laboratories. They are designed for precise heating of test-tubes, microcentrifuge tubes, cuvettes and microtitre plates. Techne Dri-Block heaters cover the temperature range from ambient +5°C to 100°C or 200°C (depending on model) using machined aluminium alloy Dri-Block inserts as the heat transfer medium. Independent indicator lights indicate mains power and heater action.
Features and Benefits
- Small, light, compact footprint - flat top surface allows units to be stacked in storage.
- Can hold any combination of aluminium insert blocks, depending on the model chosen.
- Digital models enable highly accurate temperature precision.
- Temperature range from ambient + 5°C to 200°C depending on the model chosen.
- Fast heat-up rate: 25°C to 100°C in 7-9 minutes, depending on the model chosen.
- Advanced temperature control. Temperature stability at 37°C ± 0.1°C.
- Outer casing is cool to the touch, even at maximum operating temperature.
- Bright orange 5-digit LED digital display for fast and accurate setting of temperature and timer.
- Temperature range from ambient to 100°C or 200°C, depending on the model chosen.
- Accurate, reproducible, rapid and safe heating of your samples.
- High quality, precision-engineered blocks provide excellent thermal contact.
- Choice of models with 2, 3 or 4 interchangeable blocks.
- Versatile range of interchangeable heating blocks to fit all popular sample tubes and plates.
- Full range of models and options for basic and advanced applications.
Legal Information
Dri-Block is a registered trademark of Techne, Inc.
Techne is a registered trademark of Techne, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service