Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z740358

Nunc® cell scrapers

handle L 23 cm

Synonym(s):

cell collection device, cell harvesting blade

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
Pricing and availability is not currently available.

material

polystyrene handle (non-pyrogenic)

sterility

sterile

feature

Blade length: 0.66 in. (17.5 mm) for use with 25-80cm2 flasks

packaging

pkg of 50 ea

manufacturer/tradename

Nunc 179693

handle L

23 cm

General description

Pivoting polyethylene blade can be positioned either parallel or perpendicular to handle.

  • Features include a flexible polystyrene handle
  • Presterilized and individually wrapped
  • Blade Length: 0.66 in. (1.7 cm / 17.5 mm)

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service