Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z740280

GLACIERbrand, triple density

small ice pan, volume 1 L, green

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40151500
NACRES:
NB.22

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific IPAN-1100

volume

1 L
1000 mL

color

green

Looking for similar products? Visit Product Comparison Guide

General description

Excellent Insulation - Made of triple density expanded polystyrene. Preserves ice 30% longer!

Won′t Sweat - Thick insulating walls will not sweat

Easy-Grip - Robust handles make buckets easy to carry

Includes Lid - Use the supplied lid to maximize cooling (5 L bucket only)

Heavy-Duty - Solidly constructed to be unbreakable under normal laboratory conditions

Chemically Resistant - Resistant to mild chemicals* as well as ice-alcohol slurry, dry ice and liquid nitrogen

(*Not recommended for long-term exposure to harsh chemicals or corrosives)

Legal Information

Galacton is a trademark of Tropix, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service