Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z740212

Supelco

TLC Glass Plates

L × W 5 cm × 20 cm, silica gel 60 matrix, binder, Polymeric, fluorescent indicator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

material

glass support
silica gel 60 matrix

feature

binder Polymeric
fluorescent indicator

packaging

pkg of 100 ea

manufacturer/tradename

EMD Millipore® 1.05714.0001

technique(s)

thin layer chromatography (TLC): suitable

L × W

5 cm × 20 cm

layer thickness

250 μm

plate L × W

5 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

Legal Information

EMD Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service