Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z740005

BRAND® filter tips, bulk

volume 0.1-1 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121601
NACRES:
NB.01

material

colorless
colorless polypropylene tip and filter element (polyethylene)

sterility

non-sterile

feature

RNase and DNase free
endotoxin free
filter

packaging

pack of 960 ea (1 bag)

manufacturer/tradename

BRAND 732502

maximum volume

1 μL

volume

0.1-1 μL

Looking for similar products? Visit Product Comparison Guide

General description

Pipette tips and filter tips are manufactured by BRAND in a cleanroom under the most modern production conditions, and are automatically rack packed and packaged to ensure that the tips are of consistently high quality.

Non-self-sealing filter tips from BRAND have a PE filter that is free from chemical additives. Permeability is controlled by the combination of pore size and filter length, so that no aerosols can reach the pipette shaft. These filters function with consistent reliability. On the other hand, liquids can pass very slowly should they accidentally contact the filter.

Since the filter does not swell as in the case of self-sealing filter tips, the sample can be recovered from the filter by simply actuating the pipette′s blow-out function, or by centrifugation if necessary. This is clearly an important advantage of non-self-sealing filters, especially when working with valuable samples. As an added advantage, the absence of filter additives protects samples from this source of contamination.

Bulk packed in reclosable bags, non-sterile
All tips and filter tips are produced under supervised state-of-the-art clean-room conditions and automatically shrink-wrapped in reclosable bags and packaged in cardboard boxes. The batch number is printed on every bag.

Quality features:
  • High-purity polypropylene, free from DiHEMDA and oleamide
  • Manufactured without lubricants; cadmium-free pigments
  • Graduation for a quick volume check
  • New: All pipette tips and filter tips up to 1000 μL are free of DNA (<40 fg), RNase (<8.6 fg), endotoxins (<1 pg) and ATP (<1 fg)
  • New: All sterile tips and packaging are manufactured under BIO-CERT® quality certification: Sterile acc. ISO 11 137 and AAMI guidelines, a SAL 10-6 is obtained
  • Supplied with Certificate of analysis
  • New: TipBox/Rack System: all sizes up to 1000 μL available in 96-unit format
  • Autoclavable at 121°C (2 bar), acc. DIN EN 285
  • Environmentally friendly packaging systems
  • CE-marked according to IVD-Directive of 98/79 EC
  • Pipette and filter tips from BRAND are tested for BRAND pipettes and most of the pipette types of Gilson®, Thermo Fisher Scientific Finnpipette®, Eppendorf® and Biohit®/Sartorious
  • The 5 mL tip is exclusively tested for BRAND pipettes and Thermo Fisher Scientific Finnpipette®
  • The 10 mL tip is suitable for BRAND, Eppendorf® and Gilson®

Other Notes

BR732502 (India)

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Biohit is a registered trademark of Sartorius Biohit Liquid Handling Oy
Eppendorf is a registered trademark of Eppendorf AG
Finnpipette is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Gilson is a registered trademark of Gilson, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service