Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z739928

Labnet MultiGene Mini PCR Thermal Cycler

with 24 well block (24 x 0.2 mL), AC/DC input 230 V AC

Synonym(s):

pcr thermal cyclers, pcr thermo cyclers, thermal cyclers, thermo cyclers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.22

feature

CE compliant

manufacturer/tradename

Labnet TC020-24-230V

technique(s)

PCR: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Note: All of the 230 V thermal cyclers come with both an EU and UK style plug.
  • Capacity: 24 x 0.2 mL tubes (TC020-24); 18 x 0.5 mL tubes (TC050-18)
  • Programmable temp. range: 4°C to 99°C
  • Temp. accuracy/uniformity: ±0.3°C/±0.5°C at 55°C
  • Max. heating/cooling rate: 5°C/4°C per second
  • Heating/cooling method: Peltier
  • Heated lid temperature: 105°C
  • Program memory: 100 programs
  • Max. cycles/segments: 99 cycles/9 segments
  • Max. hold time/step: 99 minutes 59 seconds
  • Dimensions (WxDxH): 8.6 x 11.2 x 7 in / 21.8 x 28.5 x 17.8 cm
  • Weight: 7.1 lb/3.2 kg

Features and Benefits

Labnet′s MultiGene Mini is a compact and lightweight thermal cycler, but don′t let its small size fool you. This cycler is packed with features typically found only on larger thermal cyclers.

Excellent accuracy and uniformity combine with fast ramping rates to provide quality results. An algorithm calculates sample temperature, based on volume, to control heating and cooling of the block. This means that samples reach programmed temperatures quickly, without any overshoot or lagging. Powerful Peltier units provide ramping rates as fast as 5°C/second.

Programming the MultiGene Mini is simple and intuitive. The control pad combines function keys, a key pad and arrow keys for easy navigation and entering of parameters. The large graphical display is easy to read. In addition to the standard parameters of time and temperature, the software also allows for successive time and temperature increments and decrements (for touchdown amplification and auto-extension), auto-restart after a power failure, end of cycling elongation steps and extended soaks at 4°C. One hundred programs, each with up to nine segments, can be stored in memory.

The MultiGene Mini is available with either a 24 x 0.2 mL tube block or 18 x 0.5 mL tube block. Blocks are easily interchanged. Units come standard with an adjustable heated lid. The lid features a slip gear to provide proper compression to prevent sample evaporation without deforming the tubes.

Legal Information

Multigene is a trademark of Labnet Intl., Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service