Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z738921

FlipTube microcentrifuge tubes

polyopropylene, yellow, 500/cs

Synonym(s):

microfuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703

material

cap (lid)
polypropylene

feature

RNase and DNase free
autoclavable
disposable
fits all standard centrifuges; centrifugation 20,000 x g

packaging

case of 500
pkg of 500 ea

manufacturer/tradename

GEMU FlipTube

capacity

1.5 mL

General description

FlipTubes can be opened by applying slight pressure to the rear end of the lid.

Benefits: A significantly reduced risk of cross-contamination between the user′s fingers and the interior of the tube.

  • Easy one hand operation, even when standing in a rack
  • Graduated: 0.1, 0.5, 1 and 1.5 mL
  • Large frosted writing surfaces on both top and side for easy identification
  • Piercing area in lid
  • Made of high quality, autoclavable polypropylene
  • Manufactured in clean rooms
  • High thermal and chemical resistivity
  • Stands centrifugation to 20,000 x g
  • Fits all standard centrifuges
  • Available in bags of 500 tubes

Dimensions: Volume 1.5 mL x Inner Diameter 8.2 mm x Outer Diameter 10 mm x Height 39.0 mm.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service