Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z733091

IKA® ULTRA-TURRAX® disperser tools, plastic

for T-10 basic disperser, 110 mm shaft, diam. 7 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101504
Pricing and availability is not currently available.

material

polycarbonate

feature

autoclavable
polycarbonate rotor-stator

packaging

pack of 12 ea

manufacturer/tradename

IKA 3433212

diam.

7 mm

Looking for similar products? Visit Product Comparison Guide

Other Notes

Shaft length for plastic dispersing element is 110 mm

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
ULTRA-TURRAX is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service