Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z729345

Hettich® bucket for rotor 5624

for ROTANTA 460/460R Centrifuge

Synonym(s):

Hettich® centrifuge buckets

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103910
NACRES:
NB.22

description

Bucket for Rotor 5624 (Z653306)

feature

Holds 1 x 250 mL tubes
Holds 17 x 10 - 15 mL tubes
Holds 2 x 100 mL tubes
Holds 20 x 4 - 7 mL tubes
Holds 3 x 75 mL tubes
Holds 30 x 3 - 4 mL tubes
Holds 56 x 1.5 - 2 mL tubes
Holds 6 x 25 mL tubes

manufacturer/tradename

Hettich 5625

technique(s)

centrifugation: suitable

compatibility

for use with Rotor 5699-R

Looking for similar products? Visit Product Comparison Guide

General description

  • Bucket 5625 (Z729345) accommodates bio-containment lid 5627

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service