This product is not considered suitable for 3D microscopy or imaging and is likely not suitable for your purposes. A 3D product option is not offered.
Z724084
Jenco™ inverted compound microscopes
AC/DC input 220 V AC, European 2-pin plug, 30 W halogen bulb
Synonym(s):
inverted compound microscopes, microscopes
About This Item
Recommended Products
manufacturer/tradename
Jenco CP-2A1-2
Looking for similar products? Visit Product Comparison Guide
General description
- Affordable - Jenco delivers exacting performance for routine research without consuming your budget
- Versatile - trinocular body for image documentation; condenser design for observation of virtually all vessel types; mechanical stage with inserts for well plates and petri dishes; three objectives each for both phase contrast and brightfield
- Durable - an all metal frame with an all metal focusing mechanism ensures this instrument will perform well beyond the industry leading 5 Year Warranty
- 230 V units are CE Compliant
Key Specifications:
Optical body - Seidentopf design inclined 30°, 55 to 75 mm interpupillary adjustment, 360° rotation
Nosepiece - quintuple, ball bearing
Eye pieces - 10X, Focal Length 25 mm, FN 20 mm
Focus mechanism - adjustable tension control to prohibit drift and adjustable up-stop to protect objective lenses; dial markings at 0.002 mm increments
Condenser - 1.25 N.A. 2 element Abbe with iris diaphragm and rack and pinion focusing; 55 mm working distance, swing out working distance is 3 inches
Kohler Illumination, field diaphragm, 30 watt, 6 volt Halogen bulb with electronic dimmer
Mechanical stage: (WHD) (in/cm) 8.25 x 8.875 / 20.95 x 22.54; Right-hand Coaxial dropdown X-Y Control Knobs; Four Inserts for: well plates (13 x 8 cm and 8 x 5 cm ) petri dish (6.8 cm diam.) and slides (7.5 x 3.5 cm and 7.5 x 2.5 cm)
Dimensions: (WHD) (in/cm) 9 x 22.5 x 21.5 / 22.86 x 57.15 x 54.61; Gross Weight: (lb/kg) 50/22.7
Microscope Includes:
The six objectives in the table, dust cover, three color filters, spare halogen lamp and fuse, phase centering telescope, phase annulus sliders and instruction manual.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
I need to see morphology (3D view of angularity, sphericity, roundness) of natural sand particles, size ranges 20-300 micrometer. is there any microscope that will best meet my requirement ?
1 answer-
Helpful?
-
-
What does the working distance on a Jenco™ microscope refer to?
1 answer-
The working distance is measured from the end of the objective to the top of the specimen when the specimen is in focus.
Helpful?
-
-
What is a Reticle on a Jenco™ microscope?
1 answer-
A group of lines, shapes, circles, or angles that are inserted in the eyepiece (usually on a disc) that provide either a standard of measurement or a focal point for the observer.
Helpful?
-
-
What is an Objective on a Jenco™ microscope?
1 answer-
The part of the microscope that magnifies and resolves the image. It is a lens closest to the specimen. A polished chrome plated component with a barrel shape and threads on one end for threading into the nosepiece.
Helpful?
-
-
What is a Parfocal on a Jenco microscope?
1 answer-
Parfocal means the center of your specimen will stay in focus as you change magnification.
Helpful?
-
-
What objectives can you use immersion oil with on a Jenco™ microscope?
1 answer-
Only those objectives designed for it with an oil specification clearly marked on it's barrel (100X OIL), otherwise the oil creeps up into the microscope causing problems.
Helpful?
-
-
What is a Stereo microscope?
1 answer-
A microscope that uses two light paths to give a 3-D view of a large specimen. Mainly used for macro sized or solid samples. Limited magnification range, 10x to 200x.
Helpful?
-
-
What is resolution in microscopy?
1 answer-
Bringing fine details into focus.
Helpful?
-
-
On a Jenco™ microscope, what does Kohler Illumination do?
1 answer-
Kohler illumination produces an even field of illumination over the whole specimen.
Helpful?
-
-
Do Jenco™ inverted microscopes use oil objectives?
1 answer-
No, because the objective is below the slide and the drop of oil could only sit on top of the slide.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service