Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z723533

Labnet MPS 1000 Mini plate spinner

fixed angle rotor, AC/DC input 120 V AC, US 3-pin plug

Synonym(s):

Mini Plate Spinner

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

to hold 2 PCR plates
to hold microtiter plates

manufacturer/tradename

Labnet C1000

availability

not available in EU

parameter

2500 rpm
500 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

  • Capacity: 2 PCR plates
  • Rotor Speed: 2,500 rpm
  • RCF: 500 x g
  • Rotor: Fixed angle
  • Dimensions: 7.5 x 8.2 x 7.2 in. (W x D x H)
  • Weight: 6 lbs (3 kg)

Application

Labnet MPS 1000 Mini plate spinner is ideal to centrifuge samples quickly and easily in polymerase chain reaction (PCR) plates or microplates.

Features and Benefits

  • Quickly Spin down droplets and condensation
  • Use before and after thermal cycling to increase PCR yield
  • Accepts skirted, non-skirted and all standard PCR plates
  • Less than 1/4 the size of most plate centrifuges
  • Its unique design results in a tiny footprint compact centrifuge
  • Top slot in the centrifuge unit helps to load a pair of standard microplates
  • Sample spillage is prevented by surface tension which holds samples in place when sealed plates are loaded vertically
  • Rotor can be stopped by activating the open button
  • To improve polymerase chain reaction (PCR) yield, it can be used before and after thermal cycling
  • Spin down droplets and condensation rapidly

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service