Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z722960

Eppendorf® microcentrifuge 5424

with 24 place rotor, AC/DC input 230 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.22

AC/DC input

230 V AC, Schuko plug
230 V AC, UK plug

feature

CE compliant
to hold 24 1.5/2.0 mL tubes

manufacturer/tradename

Eppendorf® 022620461 (USA)
Eppendorf® 5424 000.010 (European)
Eppendorf® 5424 000.061 (UK)

parameter

15000 rpm
21130 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Model 5424 is a versatile 24-place centrifuge that sets new standards for silence, speed and simplicity. The centrifuge is whisper quiet, even when running without the rotor lid, to improve your lab environment. It provides centrifugation speed up to 21,130 x g (15,000 rpm) with additional spin functions to satisfy all of your applications. The operating concept and overall design are based on in-depth ergonomic studies, making everyday routines faster and easier.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

comparable product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service