Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z721875

KDS Multi syringe infusion/withdrawal pump series 230

AC/DC input 220 V AC, Schuko plug

Synonym(s):

dosing pump, infusion pump, pump infusion

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
eCl@ss:
32070500
NACRES:
NB.01

feature

CE compliant
4 channels

manufacturer/tradename

KD Scientific 789230-220V

volume

0.01-10 mL

suitability

suitable for multiple injections

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for applications requiring multiple syringes, the KDS230 has been modified to hold up to 10 syringes.
  • One to ten syringes, 10 μL - 10 mL
  • One to six syringes, 20 mL - 60 mL
  • One to four syringes, 100 mL - 140 mL
  • Backlit LCD display
  • Knob locks/unlocks drive block for effortless, drag-free adjustment
  • Simple menu-driven setups
  • Preset volume control and automatic shut-off and stall detection
  • Settings can be reviewed or changed during operation
  • Choice of unit selection
  • Last settings stored in permanent memory
  • Built-in RS-232C interface for computer "daisy chaining" up to 100 pumps
  • TTL interface for foot switch, timer, relay control, outputs for run indicator, valve control
  • Independent rate and volume settings for infusion and withdrawal
  • Multiple mode selection

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service