Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z721700

KDS Four syringe push-pull pump series 260

AC/DC input 110 V AC

Synonym(s):

dosing pump, infusion pump, pump infusion

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

CE compliant
4 channels

manufacturer/tradename

KD Scientific 780260-110V

availability

not available in EU

volume

0.01-60 mL

suitability

suitable for cell injection

Looking for similar products? Visit Product Comparison Guide

General description

Push-Pull Syringe Pumps. This KDS pump provides simultaneous infusion and withdrawal with opposing syringes on a single drive. The KDS260 is an adaption of the KDS210. The pump has been modified to hold an additional syringe so that as one syringe infuses, while the second syringe withdraws at the same rate. The Push/Pull mode is designed for one cycle only.

Note: When not used in push/pull mode, the pump has all the features of KDS210.
  • Holds up to four syringes, 10 μL to 60 mL each. With large syringes, the full volume may not not be usable
  • Backlit LCD display
  • Knob locks/unlocks drive block for effortless, drag-free adjustment
  • Simple menu-driven setup: select syringe size from displayed table dispense volume dispense flow rate
  • Continuous dispense volume display
  • Preset volume control and automatic shut-off
  • Settings can be reviewed or changed during operation
  • Stall detection
  • Choice of unit selection
  • Last settings stored in permanent memory
  • Built-in RS-232C interface for computer "daisy chaining" up to 100 pumps
  • TTL interface for foot switch, timer, relay control, outputs for run indicator, valve control
  • Independent rate and volume settings for infusion and withdrawal
  • Multiple mode selection: Withdrawal for push/pull
  • Optional multi-step keypad programmable feature

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service