Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z710660

Hanna waterproof, heavy duty, K-Type thermocouple thermometer

temp. range -50-1350 °C, battery: 4 x 1.5 V AA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303

manufacturer/tradename

Hanna

parameter

-50-1350 °C temp. range

General description

• Waterproof Housing The rugged waterproof housing will resist the harmful effects of dusty and humid environments where condensation could harm the delicate electronics.
• High Accuracy HI 9063 measures within ±0.2% Full Scale. This type of accuracy is normally found in research-grade equipment.
• HOLD, HI/LO and C/F Functions The HOLD function freezes the reading on the display, the HI and LO keys recall the temperature extremes and the C/F function switches from Centigrade to Fahrenheit.
Instrumentation used in the field or industry is subjected to environmental extremes. Due to this problem, Hanna Instruments has developed the HI 9063 to satisfy all of your heavy-duty application needs. This new version of HI 9063 benefits from Hanna′s extensive experience in producing instruments that perform to your requirements. The measurement ceiling has been raised, auto-ranging added and accuracy enhanced. Because it is often necessary to be aware of the highest and lowest temperatures measured during a certain process, Hanna has incorporated a dual-level LCD that shows the current, minimum and maximum achieved temperatures. Temperature readings are linearized for increased accuracy and resolution is automatically switched from 0.1° to 1 ° at 200°C (400°F) and above.
HI 9063 also has a low battery warning and Battery Error Prevention System (BEPS) to assure long periods of trouble free use between battery changes.
Specifications:HI 9063
Range:-50.0 to 1350°C ; -58.0 to 2462°F
Resolution:0.1°C (up to 199.9°C) ;0.1°F (up to 399.9°F) 1°C (outside) ;1°F (outside)
Accuracy±0.2% Full Scale, for one year, excluding probe error
Typical EMC Deviation:±3°C; ±6°F with HI 766 K-type thermocouple probe
Probe:K-type thermocouple (optional)
Battery Type/Life:4 × 1.5V AA / approx. 2000 hours of continuous use
Environment:-10 to 50°C (14 to 122°F); RH 100%
Dimensions:196 × 80 × 60 mm (7.7 × 3.1 × 2.4")
Weight:425 g (15 oz.)

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service