Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z710636

Hanna precision waterproof thermometer

Model HI93510N

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303

manufacturer/tradename

Hanna

Looking for similar products? Visit Product Comparison Guide

General description

  • Professional Grade Performance - The high level of accuracy offered by these meters is now consistent across the entire range of measurement.
  • Large Display - The dual-level LCD simultaneously shows current temperature along with the high and low extremes recorded during the measurement cycle.
  • Calibration and Backlight -HI 93510N offers both an auto- calibration feature and a backlight to simplify your measurement process.
  • 2000 Hours of Battery Life Truly portable. No need to worry about frequent battery changes.

HI 93510 is a high performance, portable, thermistor type thermometer tailor-made for field and lab use. A compact, ergonomic design and a wrist-strap make HI 93510 easy to carry anywhere. The rubber keypad protects the meter from accidental splashes. The meter′s built-in microprocessor provides the user with unsurpassed accuracy, resolution and repeatability regardless of the application. Pre-calibrated interchangeable probes, the HI 762 range, are available for measurement in air, liquids and semi-solids.


  • Compact design
  • Built-in microprocessor
  • Interchangeable probes
  • Memory recall for highest and lowest temperatures
  • The internal software will linearize the measurements taken with the NTC thermistor UNI-CURVE sensor used in the HI 762 probes
  • Supplied complete with wrist strap, an HI 762BL temperature probe, 9V battery & instruction manual. HI93510N features a user-activated backlight for low or no light conditions.

The internal software is developed to linearize the measurements taken with the NTC thermistor UNI-CURVE sensor used in the HI 762 probes. A diameter of 2.4mm makes these sensors very fast (15 seconds average to indicate 63% of new temperature). HI 93510 is designed for ease of operation. Convenient memory functions enable the user to retrieve the highest and lowest temperatures, and to HOLD the current value. Fahrenheit or Centigrade measurements can be selected at the touch of a button.

HI 93510 is supplied complete with wrist strap, an HI 762BL temperature probe, 9V battery & instruction manual. A wide variety of optional HI 762 temperature probes is available for different applications. A soft carrying case (HI 710004) is also available for field transport.

SpecificationsHI 93510HI 93510N

Range-50.0 to 150.0°C-58.0 to 302.0°F
Resolution0.1°C0.1°F (-58.0 to 230.0°F) / 0.2°F (outside)
Accuracy±0.4°C±0.8°F (for one year, excluding probe error)
Typical EMC Deviation±0.5°C±1°F (with HI 762BL probe)

ProbeHI 762BL precalibrated and interchangeable stainless steel probe with 1 m (3.3′ cable) (included)
Battery Type / Life3 × 1.5V AA / approx. 2000 hours of continuous use.
Auto-off: selectable 8 minutes, 60 minutes or OFF (HI 93510 only)
Environment-10 to 50°C (14 to 122°F); RH 100%
Dimensions150 × 80 × 36 mm (5.9 × 3.1 × 1.4in.)
Weight235 g (8.3 oz.)

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service