Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z710474

Hanna waterproof conductivity meter model HI 9033

temperature 0-50 °C (32-122 °F), size 196 mm × 80 mm × 60 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115609

manufacturer/tradename

Hanna

conductivity measuring range

0-1999 μS/cm, accuracy: 1%, resolution: 1 mS/cm
0.0-199.9 μS/cm, accuracy: 1%, resolution: 0.1 mS/cm
0.0-199.9, accuracy: 1%, resolution: 0.1 mS/cm
0.00-19.99, accuracy: 1%, resolution: 0.01 mS/cm

parameter

0-50 °C temperature (32-122 °F)

size

196 mm × 80 mm × 60 mm

weight

1.4 kg

General description

The increasing demand for instant results of on-field analysis, without waiting for lab tests, has produced a growing necessity across the globe. Adverse weather conditions associated with use in the field, can damage a meter, rapidly deteriorating its performance and life. Due to these demands, Hanna Instruments has developed the HI 9033 to satisfy all field application needs.

All conductivity readings, from deionized water to brine, are performed through the rugged 4-Ring potentiometric probe. This probe is so technologically advanced that it can measure any sample in any range of the meter without requiring re-calibration. BEPS (Battery Error Preventive System) will alert the user when low batteries could effect the readings. HI 9033 comes supplied complete with an HI 76302W conductivity probe, calibration screwdriver, 9V battery and instruction manual in a rugged carrying case.

  • Water-Resistant Housing HI 9033 will resist the ingress of water and dust to protect its advanced electronic circuitry
  • 4 Ranges of Measurements With just 1 probe, HI 76302W will measure samples from deionized water to brine, without requiring re-calibration. ATC is incorporated into the probe
  • 4-Ring Potentiometric Method Excels The proven 4-Ring potentiometric method is so technologically advanced that it renders the 2-ring Amperometric method obsolete
  • Battery Error Preventive System BEPS will never let you take erroneous readings caused by low batteries

Calibration: Manual
Temp. Compensation: Automatic
4-Ring Probe: HI 76302W

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service