Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z710466

Hanna DiST® waterproof tester

DiST 6

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115609

manufacturer/tradename

Hanna

TDS measuring range

0.00-10.00 ppt

conductivity

0-20,000 μS/cm (high range)

Looking for similar products? Visit Product Comparison Guide

General description

The waterproof (they even float!) DiST5 and DiST6 testers have a dual-level LCD that displays EC or TDS and °C or °F. These new EC/TDS/Temperature meters have a stainless steel temperature probe for faster and more precise temperature measurement. EC/TDS conversion factor and temperature coefficient factor (ß) are user adjustable for application specific measurements.

These advanced EC/TDS/°C/°F meters feature graphite electrodes which provide the greatest possible accuracy since they cannot be contaminated by salt deposits in the solution and when the electrode is finally exhausted simply insert a new electrode cartridge.

  • Stability indicator
  • Freeze display
  • Auto calibration and temperature compensation
  • Dual Level Display
  • Battery Level Indicator
  • Replaceable Graphite Electrode
  • Rugged, Floating Waterproof Casing
  • Temperature in °C and °F
  • Automatic Temperature Compensation (ATC)
  • Adjustable Temperature Coefficient Factor

The new waterproof (they even float!) DiST5 and DiST6 testers have a dual-level LCD that displays EC or TDS and °C or °F. At startup, DiST performs a self check then displays the remaining battery level to assure proper working condition. These testers also feature a stability indicator and hold feature to prompt the user when to take the reading & freeze the display for easy and accurate recording. These new EC / TDS / Temperature meters have a stainless steel temperature probe for faster and more precise temperature measurement. Calibration and temperature compensation is automatic, while the EC / TDS conversion factor and temperature coefficient factor (ß) are user adjustable for application specific measurements.

These advanced EC / TDS / °C / °F meters feature graphite electrodes which provide the greatest possible accuracy since they cannot be contaminated by salt deposits in the solution and when the electrode is finally exhausted simply insert a new electrode cartridge!

Choose your DiST according to the proper EC / TDS ranges for your application:

  • DiST5 (HI 98311); EC - 0 to 3999 μS/cm; TDS - 0 to 2000 ppm
  • DiST6 (HI 98312); EC - 0.00 to 20.00 mS/cm; TDS - 0.00 to 10.00 ppt
  • DiST is supplied complete with EC/TDS Probe (HI 73311), 4 × 1.5V batteries and electrode replacement tool (HI 73128)

Specifications:DiST 5 (HI 98311)DiST6 (HI 98312)
Range
EC0 to 3999 μS/cm0.00 to 20.00 mS/cm
TDS0 to 2000 ppm0.00 to 10.00 ppt
Temperature0.0 to 60.0°C or 32.0 to 140.0°F

Resolution:
EC1 μS/cm0.01 mS/cm
TDS1 ppm0.01 ppt
Temperature0.1°C or 0.1°F

Accuracy: (@ 20°C/68°F)
EC±2% Full Scale
TDS±2% Full Scale
Temperature±0.5°C or ±1°F

Typical EMC Deviation:
EC±2% Full Scale
TDS±2% Full Scale
Temperature±1°C or ±2°F

EC / TDS CalibrationAutomatic 1 point at 1413 μS/cmAutomatic 1 point at 1288 mS/cm
EC / TDS Conversion FactorAdjustable from 0.45 to 1.00

Temperature CompensationBETA (ß) = adjustable from 0.0 to 2.4 per °C in increments of 0.1

Environment:0 to 50°C (32 to 122°F); R.H. 100%
Battery Type / Life4 × 1.5 V / 100 hours
Auto Shut-offAfter 8 minutes

Dimensions:163 × 40 × 26 mm (6.4 × 1.6 × 1.0")
Weight85 g (3 oz.)

Legal Information

DiST is a registered trademark of Hanna Instruments

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service