Z707139
Ohaus® Scout® Pro balance
SP4001, AC/DC input 120 V AC
Synonym(s):
laboratory scales, portable balances
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41111502
material
stainless steel weighing plate
feature
CE compliant
CSA approved
manufacturer/tradename
SP4001
availability
not available in EU
weighing capacity measuring range
4,000 g, resolution: 0.1 g
platform L × W
165 mm × 142 mm
battery power
4 AA (batteries not included)
Looking for similar products? Visit Product Comparison Guide
General description
- Weighing units: g, kg, oz, lb, ozt, dwt
- RS232 interface with integral cable
- Two-button keypad and enhanced user interface speeds up use
- Change weighing units with a touch of a button
- AC adapter or 4 "AA" batteries
- Sealed front panel and moulded spill ring to protect the balance during use
- Includes an integral shipping lock to protect the weighing mechanism during transportation
- Lockswitch to allow balance to be locked into a specific configuration, reducing operator error
- Calibration weight not included
Legal Information
Ohaus is a registered trademark of Ohaus Corp.
Scout is a registered trademark of Ohaus Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service