Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z692050

3DKUBE 3D cell culture chambers

cell migration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

packaging

pkg of 24 ea

manufacturer/tradename

Kiyatec 3D030

Looking for similar products? Visit Product Comparison Guide

General description

3DKUBE Cell Migration configuration provides the user with an advanced 3D culture system for modeling complex cell chemotaxis phenomenon. This is accomplished with the use of the gasket-membrane insert that segregates the two 3D culture chambers while permitting cell migration across the porous membrane. Membrane is a hydrophilic, low protein binding polyethersulfone with 3.0 μm porosity.

Experiments can be designed to utilize chemotaxic agents or multiple cell types to drive cell migration or repulsion. Kits are provided in a convenient tray with peel-away Tyvek® seal and are gamma irradiated. Each 3D culture chamber is 6 mm in diameter and 250 μL in volume.
Assembled Outer Dimensions: 43.7 mm L x 25.0 mm W x 24.0 mm H

Single Chamber Dimensions: 8.5 mm H x 6.0 mm diameter

Case Dimensions: 10 in. L x 9 in. W x 4 in. H

Package Dimensions: 4 in. L x 3 in. W x 0.8 in. H

Legal Information

3DKUBE is a trademark of Kiyatec, Inc.
Tyvek is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Karolina Janeczek Portalska et al.
Journal of tissue engineering and regenerative medicine, 10(5), 363-373 (2013-04-18)
Modular tissue engineering is a strategy to create scalable, self-assembling, three-dimensional (3D) tissue constructs. This strategy was used to deliver endothelial-like cells derived from bone marrow mesenchymal stromal cells (EL-MSCs) to locally induce vascularization. First, tissue engineered modules were formed
Sayed-Hadi Mirmalek-Sani et al.
Biomaterials, 34(22), 5488-5495 (2013-04-16)
Emergent technologies of regenerative medicine have the potential to overcome the limitations of organ transplantation by supplying tissues and organs bioengineered in the laboratory. Pancreas bioengineering requires a scaffold that approximates the biochemical, spatial and vascular relationships of the native

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service