Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z688290

LightSafe micro centrifuge tubes

capacity 5 mL, conical black polypropylene

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.22

material

cap (attached)
conical black polypropylene

sterility

non-sterile

feature

RCF 15,000 × g
RNase and DNase free

packaging

pack of 200

manufacturer/tradename

Cole Parmer 439553

capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Made of medical grade polypropylene, LiteSafe 0.5 & 1.5 mL micro-centrifuge tubes are RNase / DNase free (excludes 5 mL tube) and can be spun up to 15,000 x g′s. Click-fit cap provides tight seal to prevent accidental opening during centrifugation. 5 mL polypropylene tubes can be spun up to 5,000 x g′s. Autoclavable, and can be stored at temperatures down to -90°C.

Features and Benefits

  • The click-fit cap provides a tight seal to prevent accidental opening during centrifugation.
  • 5 mL polypropylene tubes can centrifuge up to 5,000 x g.
  • Autoclavable tubes that withstand 248°F (120°C) for 15 minutes at 15 psi.
  • Stored at temperatures down to -90°C.
  • Pyrogen free
  • Small tube size enables only pipette tip to be inserted.
  • Eliminates contamination risk.
  • The attached caps are easy to open, prevent hand fatigue and ensure sample integrity.
  • Frosted marking area for better tagging and identification.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service