Z673285
Ohaus® Adventurer® Pro balance
Ohaus® AV213, AC/DC input 230 V AC
Synonym(s):
analytical scales, laboratory balances, weighing balances
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41111502
Recommended Products
material
stainless steel weighing plate
feature
CE compliant
CSA approved
manufacturer/tradename
Ohaus® AV213
weighing capacity measuring range
210 g, resolution: 0.001 g
platform diam.
120 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Brilliant backlit high resolution dot matrix display
- RS232 port for easy communication with computer or printer
- GLP compliant with user selectable outputs
- AC adapter (supplied) or 4 "AA" batteries (not supplied)
- Sealed front panel and moulded spill ring to protect the balance during use
- Includes an integral shipping lock to protect the weighing mechanism during transportation
- Lockswitch to allow balance to be locked into a specific configuration, reducing operator error
- Industry leading warranty and support
Legal Information
Adventurer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service