Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z666564

Eppendorf® epT.I.P.S. standard

volume range 0.5-10 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
Product Z666564 is not currently sold in your country. Contact Technical Service

material

colorless tip

sterility

non-sterile

feature

barrier: no

packaging

pack of 200 (2 bags of 100 bags)

manufacturer/tradename

Eppendorf® 0030 000.765 (European)

availability

available only in EU

L

165 mm

maximum volume

10 mL

volume range

0.5-10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Bulk packed in re-sealable bags.
200 μL, 300 μL and 1000 μL tips are color coded, yellow, orange and blue respectively.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service