Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z659061

Bandelin SONOPULS ultrasonic homogenizers

Bandelin 2450

Synonym(s):

ultrasonic membrane disruptor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101520
Pricing and availability is not currently available.

AC/DC input

230 V, 50 - 60 Hz (with voltage selector to 115 V AC, 50Hz)

feature

CE compliant
Processing frequency: 20 kHz uniform sonic waves, constant sound radiation

manufacturer/tradename

Bandelin 2450

availability

available only in EU

diam.

70 mm × 120 mm , converter

size

257 mm × 180 mm × 115 mm, generator

volume

2-50 mL

weight

1 kgconverter
2.5 kggenerator

output

70 watts

Looking for similar products? Visit Product Comparison Guide

General description

Powerful digital small unit: This ready-to-operate basic equipment is supplied with a generator GM 2070, ultrasonic converter UW 2070 and stepped standard horn SH 70 G (stand not included).
The AMPLICHRON system guarantees a constant amplitude independently from changing conditions within the sample. It also ensures reproducible results for process validation. Settings: within a range of 10 to 100%. Verification of actual value at the display. Permanent control of ultrasound irradiation as well as indication of wear of the probe.

Pulsation: A setting of 10 to 100% limits rise of temperature for temperature sensitive samples. Adjustable pulsation allows cooling during ultrasound intervals.

Compact construction:
The electronic control unit of the ultrasonic generator is a space saving design. Ideal for use in mobile laboratories. Fail-safe during continuous operation and idling. RFI-proofed and CE-marked, also as medical device compliant to the directive for in-vitro diagnostics.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service