Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z659037

Bandelin SONOREX Digital 10 P Ultrasonic baths

DK 512 P, capacity 13 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706

AC/DC input

230 V, 50 - 60 Hz

feature

CE compliant
drain ball cock ½"

manufacturer/tradename

DK 512 P

availability

not available in USA and Canada

heater capacity

400 W

L × W × D

300 mm × 240 mm × 200 mm

capacity

13 L

output

450 W (× 2)

Looking for similar products? Visit Product Comparison Guide

General description

The only ultrasonic baths with 10-program data memory - for precise and reproducible work.
You select: time, temperature, power and DEGAS and store up to 10 variations. Exact setting of all parameters guarantees reproducible results. When switching off the unit, the data is stored automatically.
  • PZT-large area oscillating systems
  • HF-Frequency 35 kHz
  • Time setting between 1 to 99 min. and continuous operation. Interruption is possible at any time. Display of remaining time
  • Built-in heating, thermostatically adjustable between 20 to 80°C (68 to 176°F)
  • Integrated thermometer, accuracy ± 1, 5°C
  • Power setting from 10 to 100%, microprocessor control
  • Oscillating tank of stainless steel
  • Housing of stainless steel - drip proof
  • Foil keypad
  • Drain cock for easy emptying (from DK 156 BP upward)
  • SONOREX DIGITAL units are RFI-proof and CE marked

Legal Information

SONOREX is a trademark of Bandelin Electronic GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service