Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z653977

Pyrex® glass filter funnels, ribbed

top diam. 65 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43
Pricing and availability is not currently available.

description

to suit filter paper 70 - 90 mm diam.

manufacturer/tradename

Bibby Pyrex 2150/03M

availability

available only in EU

stem O.D. × L

8 mm × 150 mm

top diam.

65 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • With interior "ribs" to increase the filtration rate
  • Robust construction in Pyrex borosilicate glass

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service