Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z640379

Eppendorf® epT.I.P.S. set

volume range 500-2500 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
volume:
500—2500 μL
sterility:
non-sterile
feature:
barrier: no
packaging:
pack of 240 (5 trays of 48 tips, includes 1 reusable box)
manufacturer/tradename:
Eppendorf® 0030 073.347
Eppendorf® 022491474

material

red tip

sterility

non-sterile

feature

barrier: no

packaging

pack of 240 (5 trays of 48 tips, includes 1 reusable box)

manufacturer/tradename

Eppendorf® 0030 073.347
Eppendorf® 022491474

L

115 mm

maximum volume

2.5 mL

volume range

500-2500 μL

volume

500—2500 μL

Looking for similar products? Visit Product Comparison Guide

General description

Part of the ep T.I.P.S. box and reload system for contamination-free handling of refill trays, with plastic lids protecting the trays from contact during transfer to the working box.
Autoclavable working box, optimized for multichannel pipettes, with removable lid and larger footprint to avoid tipping, supplied with 5 trays of tips.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service