Z640158
Eppendorf® epT.I.P.S. standard
volume range 100-5000 μL
Synonym(s):
pipetting tips
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.01
Recommended Products
material
violet tip
sterility
non-sterile
feature
barrier: no
packaging
pack of 500 ea (5 bags of 100 tips)
manufacturer/tradename
Eppendorf® 0030 000.978
Eppendorf® 022492080
L
120 mm
maximum volume
5 mL
volume range
100-5000 μL
100-5000 μL
Looking for similar products? Visit Product Comparison Guide
General description
Bulk packed in re-sealable bags.
200 μL, 300 μL and 1000 μL tips are color coded, yellow, orange and blue respectively.
200 μL, 300 μL and 1000 μL tips are color coded, yellow, orange and blue respectively.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service