Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z640115

Eppendorf® epT.I.P.S. standard

volume range 50-1000 μL

Synonym(s):

pipetting tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
volume:
50—1000 μL
sterility:
non-sterile
feature:
barrier: no
packaging:
pack of 1000 ea (2 bags of 500 tips)
manufacturer/tradename:
Eppendorf® 0030 000.919 (European)
Eppendorf® 022492055 (USA)

material

blue tip

sterility

non-sterile

feature

barrier: no

packaging

pack of 1000 ea (2 bags of 500 tips)

manufacturer/tradename

Eppendorf® 0030 000.919 (European)
Eppendorf® 022492055 (USA)

L

71 mm

maximum volume

1 mL

volume range

50-1000 μL

volume

50—1000 μL

Looking for similar products? Visit Product Comparison Guide

General description

Bulk packed in re-sealable bags.
200 μL, 300 μL and 1000 μL tips are color coded, yellow, orange and blue respectively.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service