Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z637847

BRAND® UV cuvettes

micro, center height 15 mm, chamber volume 70-550 μL, window W × H 2 mm × 3.5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813

material

plastic

feature

micro

manufacturer/tradename

BRAND 759230

parameter

220-900 nm spectral range

chamber volume

70-550 μL

pathlength

10 mm

window W × H

2 mm × 3.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Specially designed for photometric determination of proteins, ssDNA, RNA and oligonucleotides in the UV range.

Usable starting from 220 nm. Ideally suited for measurement at 260 nm, 280 nm and in the visible range.

  • Standard 10 mm light path
  • Sample volumes as small as 70 μL are sufficient
  • Two center heights available
  • Fits most photometers without adapter

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

  1. Which document(s) contains shelf-life or expiration date information for a given product?

    If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.

  2. How do I get lot-specific information or a Certificate of Analysis?

    The lot specific COA document can be found by entering the lot number above under the "Documents" section.

  3. How do I find price and availability?

    There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote.  USA customers:  1-800-325-3010 or view local office numbers.

  4. What is the Department of Transportation shipping information for this product?

    Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product. 

  5. With what kind of plastic are the BRAND UV cuvettes made? Are they compatible with organic solvents like DMSO, as well as acids and bases?

    The BRAND (Brandtech Scientific) UV cuvettes are made of a proprietary plastic material that has excellent compatibility with acetone, acetonitrile, ethanol, isopropanol and DMSO (dimethyl sulfoxide), The material also has excellent compatibility with acids (hydrochloric acid, sulfuric acid and trichloroacetic acid solution), and bases (sodium hydroxide solution). The cuvettes are not compatible with hydrocarbons (pentane, hexane, heptane, benzene and toluene) or chlorinated solvents (chloroform, carbon tetrachloride and trichloroethylene).

  6. My question is not addressed here, how can I contact Technical Service for assistance?

    Ask a Scientist here.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service