Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z637165

Sigma-Aldrich

BRAND® cuvette rack, PP

16 numbered positions

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

feature

autoclavable at 121 °C

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

L × W × H

210 mm × 70 mm × 38 mm

color

gray

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service