Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z623547

Hettich® ROTANTA 460/460R centrifuge

ROTANTA 460R, AC/DC input 115 V AC

Synonym(s):

centrifuge hettich, hettich centrifuges

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.22

feature

cooling
refrigerated

manufacturer/tradename

Hettich 5660-01

availability

not available in EU

parameter

temp. range at -20-40 °C
15000 rpm
24400 rpm

technique(s)

centrifugation: suitable

H × W × D

453 mm (17.5 in.) × 770 mm (30.25 in.) × 707 mm (27.75 in.)

weight

147 kg (324 lb)

Looking for similar products? Visit Product Comparison Guide

General description

Speciality applications available:
  • Blood bags
  • Cytology
  • Chrome bath and Schlenk tubes

Note: Enhanced performance and an extended range of accessories guarantee fast, trouble-free operation in daily laboratory use. With a maximum capacity of 3 liters per run, the ROTANTA 460 centrifuges are proving themselves in clinics and laboratory facilities, as well as in biotechnology and life science departments.

Rotors and other centrifuge accessories are sold separately.
  • Large capacity universal benchtop centrifuge
  • Available in non-refrigerated (460) and refrigerated (460R) versions
  • Temperature Range (460R): -20°C to + 4°C
  • Capacity: 4 x 750 mL (Swing-out)
  • Max RPM/RCF: 15,000/24,400 (fixed angle)
  • 89 user defined programs
  • High speed plate rotor (6,446 g)
  • Special braking ramp for spinning blood bags
  • Bi-Directional serial interface (optional)
  • Control Panel lock with key (optional)
  • CE Compliant

Packaging

CSA or cTUVus Label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service