Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z614920

Vivacell 70 ultrafiltration concentrator

pore size 0.2 μm, without bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104916
NACRES:
NB.24

material

polycarbonate housing
polyethersulfone membrane

sterility

non-sterile

feature

holdup volume< 200 μL

packaging

package of 10 ea

manufacturer/tradename

Sartorius VS6072

availability

not available in ROW, USA and Canada

parameter

1000 × g max. centrifugal force
5 bar max. pressure

dead stop volume

150 μL

membrane area

20 cm2

tube size

~250 mL

working volume

70 mL

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

General description

Vivacell 70 combines the ease of use of centrifugal devices with the flexibility and control provided by pressurized ultrafiltration cells. Vivacell 70 is inexpensive, quick and easy to assemble, requires no tubing connectors or stirring mechanisms and can be adapted to equipment availability or to specific user preferences. For convenience, simply spin in a large capacity centrifuge (carriers accepting 250 mL bottles). For highest speed particularly with difficult samples, pressurize the device with air or inert gas before centrifuging. For more process control or for single samples, combine gas pressure with a gentle orbital shake or you can even pressurize and then leave to stand on a bench top or in a refrigerator for highest simplicity with minimum equipment requirements. The longitudinal membrane inhibits fouling, whilst the built-in dead stop will hinder further concentration when residual volume drops below 150 μL.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service