Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z606936

Eppendorf® Centrifuge 5702

AC/DC input 230 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Pricing and availability is not currently available.

feature

without rotor

manufacturer/tradename

Eppendorf® 5702 000.019

technique(s)

centrifugation: suitable

General description

The 5702 model can be used in a range of settings, from the clinical lab to the cell culture lab. With various fixed-angle and swing-bucket rotors available, this centrifuge can accommodate almost any kind of tube. This model has all the product characteristics that make refrigerated Eppendorf centrifuges so outstanding. You can quickly reach the desired temperature by using the "Fast Temp" function. Likewise, standby refrigeration will maintain a particular temperature following use. Precise centrifugation is made possible through the "At Set rpm" function: time is counted down once the set rpm is reached; and as a result, different centrifugal runs can be more easily reproduced.

Features and Benefits

  • Large dials and an easy-to-read display.
  • Switch between rpm and rcf.
  • Speed can be set from 100 rpm to max. 4,400 rpm, in increments of 100 rpm.
  • Separte Short Spin button.
  • Timer can be set for up to 99 minutes.
  • Continuous mode can be selected.
  • Two programming keys to store routine procedures.
  • Separate Fast Temp function.
  • Adjustable from -9 °C to 4 °C.
  • Standby Refrigeration.
  • Silent Running.
  • "At Set rpm" function.
  • Blue back-lit display.
  • SOFT brake function for delicate samples.
  • Optimized braking ramp for isolation of mononuclear blood cells using Ficoll density gradient centrifugation.
  • Without rotor.
  • Max. RCF: 3,000 x g.
  • Timer: 0-99 min, with hold mode.
  • Dimensions (HxWxD): 10.2 in. (26 cm) x 15 in. (38 cm) x 22.8 in. (58 cm).
  • Weight: 78 lb (36 kg).

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service