Z605263
Eppendorf® 5800 Centrifuge
Model 5810R (Refrigerated), AC/DC input 230 V AC, without rotor
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103900
Recommended Products
feature
without rotor
manufacturer/tradename
Model 5810R (Refrigerated)
Eppendorf® 5811 000.010 (European)
availability
not available in USA and Canada
W × D × H
70 cm × 61 cm × 35 cm
weight
99 kg
power consumption
1350 W
Looking for similar products? Visit Product Comparison Guide
General description
- Larger size benchtop centrifuges with low height for easy loading and unloading of samples.
- Accepts fixed-angle and swinging-bucket rotors for wide range of centrifuge tubes and microtiter plates. Maximum speed up to 14,000 rpm, maximum rcf 16,400 g, depending upon rotor used.
- Motorised latch-lid and automatic rotor recognition with imbalance cut-off.
- Back-lit LCD display and keypad for control, allows storage of up to 34 user programs. Speed, rcf and radius correction. Short-spin with selectable rotation speed. Speed range from 200 rpm to rotor maximum in 10rpm increments. 10 acceleration and breaking ramps.
- For rotors and accessories, contact your local Sigma-Aldrich sales office or visit www.sigma-aldrich.com/eppendorf5800
Maximum sample capacity 1600ml, depending upon rotor
Temperature programmable -9 to +40°C
Fast-cool function for rapid pre-cooling of rotor and centrifuge
Temperature programmable -9 to +40°C
Fast-cool function for rapid pre-cooling of rotor and centrifuge
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service