Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z605212

Eppendorf® Microcentrifuge 5415

Model 5415R, AC/DC input 230 V AC, 50 - 60 Hz, without rotor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103900

manufacturer/tradename

Model 5415R
Eppendorf® 5426 000.018 (European)

availability

not available in USA and Canada

W × D × H

29 cm × 45 cm × 25 cm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal workhorse for the lab, featuring easy-to-use control knobs, and digital display of time and speed/g-force.
Features
  • Compact footprint - fits on a crowded bench
  • Brushless motor; maintenance-free operation
  • Spins up to 13,200 rpm; 16,110 × g
  • Quick acceleration and deceleration
  • Quiet operation (<60 dB)
  • Adjustable-speed short-spin button-ideal for quick spins
  • Accepts 2 interchangeable rotors,each with a see-through polypropylene lid
  • Meets International safety standards for centrifuges (IEC 1010-2-020)
Refrigerated model, 0 - 40 °C, maintains 4 °C at maximum speed. Fast-cool function for pre-cooling centrifuge and rotor to 4 °C in less than 16 minutes. Motorised latch-lid.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service