Z601136
Hettich® EBA 21 centrifuge
EBA 21, AC/DC input 115 V AC
Synonym(s):
blood centrifuge, centrifuge blood
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103900
Recommended Products
manufacturer/tradename
Hettich 1004-01
Looking for similar products? Visit Product Comparison Guide
General description
- Basic economy benchtop centrifuge
- Non-refrigerated
- High performance
- Capacity: 6 x 50 mL
- Max RPM/RCF: 18,000/23,907 (fixed angle)
- Dimensions (HxWxD): 247 mm (9.75 in.) x 275 mm (10.75 in.) x 330 mm (13.0 in.)
- Multiple rotors available supporting: microliter tubes (bio-contained), round bottom tubes up to 50 mL, conical tubes up to 50 mL; blood tubes up to 10 mL
- Compact with a small footprint
- Weight: 11 kg (24.25 lbs)
- CE Compliant
Note: Maximum performance in microliter centrifugation coupled with reliability for routine laboratory tasks. The EBA 21 is equipped with a variable, maintenance-free frequency drive that generates a max RCF of 23, 907. With its wide range of rotors (rotor not included), the EBA 21 can easily meet all the demands placed on a small, high-performance centrifuge.
Rotors and other centrifuge accessories are sold separately.
Packaging
CSA or cTUVus Label for Canada (SCC)
Legal Information
Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service